Southwire

Electrical Box, 21 cu in, Square Box, 4 Gang, Steel, Square


product price: $3.49
/ea
Sold in multiples of 25 for $87.25

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 21 cu in
  • Box Type Square Box
  • Number of Gangs 4
  • Material Steel
  • Length 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4 in
Width 4 in
Depth 1-1/2 in

Details

Item Electrical Box
Capacity 21 cu in
Box Type Square Box
Number of Gangs 4
Material Steel
Opening Shape Square
Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.