Shop All Electrical Boxes
Southwire
Electrical Box, 208 cu in, Multi Gang Box, 9 Gang, Steel, Rectangular
Mfr # GB-2129341
Zoro # G809132213
product price: $111.99
/ea
Sold in multiples of 5 for $559.95
Free Shipping & Returns
$559.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 208 cu in
- Box Type Multi Gang Box
- Number of Gangs 9
- Material Steel
- Length 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # GB-2129341
- Zoro # G809132213
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 19-1/2 in |
Width | 4-1/2 in |
Depth | 2-1/2 in |
Conduit Size | 3/4 in, 1 in |
Details
Item | Electrical Box |
Capacity | 208 cu in |
Box Type | Multi Gang Box |
Number of Gangs | 9 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DT362)
- OMRON Magnetc Actuatr, For MA16 Series, .75 in W (44507-0716)
- ABB OHY65J6, PSTL HDL 6X65MM RED/YEL 3R, 12 (OHY65J6)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- SOUTHWIRE Electrical Box, Junction Box, 4 Gang, Square (52181-VTBAR)
- RACO Electrical Box, 6.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (404)
- Southwire Electrical Boxes