Shop All Electrical Boxes
Southwire
Electrical Box, 18.3 cu in, Handy Box, Steel
Mfr # 4SSLD-1/2
Zoro # G909131994
product price: $6.89
/ea
Sold in multiples of 50 for $344.50
$344.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Handy Box
- Material Steel
- Length 4 in
- Width 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 4SSLD-1/2
- Zoro # G909131994
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 2.13 in |
Height | 2-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Handy Box |
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, C Curve (5SJ41107HG40)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-FS-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- SOUTHWIRE Electrical Box, 37 cu in, Octagon Box, Steel, Octagon (54181-OW)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- SOUTHWIRE Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square (52181-SPKR)
- SOUTHWIRE Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- Southwire Electrical Boxes