Shop All Electrical Boxes
Southwire
Electrical Box, 169.5 cu in, Multi Gang Box, 7 Gang, Steel, Rectangular
Mfr # GB-2127341
Zoro # G109132241
product price: $72.99
/ea
Sold in multiples of 5 for $364.95
$364.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 169.5 cu in
- Box Type Multi Gang Box
- Number of Gangs 7
- Material Steel
- Length 15.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # GB-2127341
- Zoro # G109132241
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 15.88 in |
Width | 4-1/2 in |
Depth | 2-1/2 in |
Conduit Size | 3/4 in, 1 in |
Details
Item | Electrical Box |
Capacity | 169.5 cu in |
Box Type | Multi Gang Box |
Number of Gangs | 7 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- SOUTHWIRE Electrical Box, 21 cu in, Square Box, Steel, Square (52151-FS-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-1DR)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel (MGSB-2-UPC)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- Southwire Electrical Boxes