Shop All Electrical Boxes
Southwire
Electrical Box, 14 cu in, Switch Box, Steel, Rectangular
Mfr # G602-FR
Zoro # G709132849
product price: $8.79
/ea
Sold in multiples of 25 for $219.75
$219.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Switch Box
- Material Steel
- Length 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G602-FR
- Zoro # G709132849
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-3/4 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Switch Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-UC-16RE1)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SOUTHWIRE Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel (MGSB-2-UPC)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry Box, 6 Gang, .0625 Galvanized Steel (TB-635)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- CANTEX Electrical Box, 132.0 cu. in., Surface Mount, 3 Gang, PVC (5133710)
- Southwire Electrical Boxes