Shop All Electrical Boxes
Southwire
Electrical Box, 14 cu in, Octagon Box, Steel, Octagon
Mfr # 54151-OW
Zoro # G109132494
product price: $4.69
/ea
Sold in multiples of 50 for $234.50
$234.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Octagon Box
- Material Steel
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 54151-OW
- Zoro # G109132494
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Octagon Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Internal Disconnect Shield (AID3215)
- LINEMASTER Airval - Compact Single (2B-30A2-S)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- SOUTHWIRE Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square (52181-3/4)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry Box, 6 Gang, .0625 Galvanized Steel (TB-635)
- SOUTHWIRE Electrical Box, 56 cu in, Square Box, 4 Gang, Steel, Square (52191-OW)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-S-UPC)
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Galvanized Steel, Rectangular (942)
- Southwire Electrical Boxes