Shop All Electrical Boxes
Southwire
Electrical Box, 14 cu in, Ceiling Fan Box, Steel, Octagon
Mfr # 54151-FANNB
Zoro # G109132753
product price: $9.99
/ea
Sold in multiples of 25 for $249.75
$249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Ceiling Fan Box
- Material Steel
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 54151-FANNB
- Zoro # G109132753
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Ceiling Fan Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-FS-UPC)
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- Southwire Electrical Boxes