Shop All Electrical Boxes
Southwire
Electrical Box, 13 cu in, Handy Box, Steel, Rectangular
Mfr # G19281-UPC
Zoro # G511384276
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Handy Box
- Material Steel
- Length 4 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G19281-UPC
- Zoro # G511384276
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 2 in |
Depth | 1-7/8 in |
Details
Item | Electrical Box |
Capacity | 13 cu in |
Box Type | Handy Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- ADVANCE CABLE TIES 11 50lb Natural/ White Cable Tie 100/BG (AL-11-50-9-C)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SOUTHWIRE Electrical Box, Junction Box, 4 Gang, Square (52181-VTBAR)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- Southwire Electrical Boxes