Shop All Electrical Boxes
Southwire
Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular
Mfr # G601-UPC
Zoro # G111362544
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Wall Box
- Number of Gangs 1
- Material Steel
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G601-UPC
- Zoro # G111362544
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Wall Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (8232)
- X1 TOOLS 1/2 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x200)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 14ft (5903)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-BLNK)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry Box, 6 Gang, .0625 Galvanized Steel (TB-635)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-S-UPC)
- SOUTHWIRE Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square (52181-3/4)
- SOUTHWIRE Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (G603-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Galvanized Zinc, Rectangular (662)
- Southwire Electrical Boxes