Shop All Electrical Boxes
Southwire
Electrical Box, 11.5 cu in, Handy Box, Steel, Rectangular
Mfr # G19280-UPC
Zoro # G711384298
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11.5 cu in
- Box Type Handy Box
- Material Steel
- Length 4 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G19280-UPC
- Zoro # G711384298
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 2 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Capacity | 11.5 cu in |
Box Type | Handy Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- SOUTHWIRE Rod Angle Bracket, Bracket Accessory, Stainless Steel (BA-3/8-SS)
- SOUTHWIRE Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel (MGSB-2-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-OW)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, 316 Stainless Steel, Square (52171-SVTSS)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-S-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-S-UPC)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- Southwire Electrical Boxes