Shop All Electrical Boxes
Southwire
Electrical Box, 108.5 cu in, Multi Gang Box, 7 Gang, Steel, Rectangular
Mfr # GB-1587
Zoro # G509132926
product price: $51.99
/ea
Sold in multiples of 5 for $259.95
$259.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 108.5 cu in
- Box Type Multi Gang Box
- Number of Gangs 7
- Material Steel
- Length 15.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # GB-1587
- Zoro # G509132926
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 15.88 in |
Width | 4-1/2 in |
Depth | 1-5/8 in |
Details
Item | Electrical Box |
Capacity | 108.5 cu in |
Box Type | Multi Gang Box |
Number of Gangs | 7 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMF2 RUMF3 relays, 12A, screw connec to rs, separate contact (RUZSF3M)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Fan Box, Steel (54171-FANOW-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-S-UPC)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-UPC)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- Southwire Electrical Boxes