Shop All Electrical Boxes
Southwire
Electrical Box, 10 cu in, Switch Box, Steel, Rectangular
Mfr # G600
Zoro # G709132115
Sold in multiples of 50 for $329.50
$329.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 cu in
- Box Type Switch Box
- Material Steel
- Length 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # G600
- Zoro # G709132115
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Electrical Box |
Capacity | 10 cu in |
Box Type | Switch Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- NVENT HOFFMAN Perforated Panels, Fits 24x24, Gray, Ste (A24P24PP)
- SOUTHWIRE Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (G603-UPC)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-UPC)
- SOUTHWIRE Electrical Box, 42 cu in, Junction Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- Southwire Electrical Boxes