Shop All Extension Cords
Southwire
Electric Cord, Outlet, 3 Way Outlet, 25 ft.
Mfr # 3487SW0002
Zoro # G7640689
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft.
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 3487SW0002
- Zoro # G7640689
- UPC # 029892034870
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft. |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15A |
Jacket Color | Yellow |
NEMA Receptacle Configuration | 5-15 |
NEMA Plug Configuration | 5-15 |
NEC Cord Designation | SJEOOW |
Item | Extension Cord |
Description
Extension Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O Relay, 24-277Vac (RIBTW2402B-BC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- RACO Strap, Malleable Iron, Size 3" (1312)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- SOUTHWIRE 50A RV Flex Extension Cord; 30Ft (50A30MFSE)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- SOUTHWIRE Extension Cord Orange 50 Feet - 0529 (CO37705)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 25 ft. L (2367SW8806)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2487SW8804)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- Southwire Extension Cords