Shop All Building Wire
Southwire
Duraclad Armored Cable, 12 AWG Cable, 2 Conductor, Copper Conductor, THHNTHWN Insulation
Mfr # 55274901
Zoro # G108138404
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55274901
- Zoro # G108138404
- UPC # 32886051593
- Country of Origin United States
- Category Building Wire
Description
Constructed with softdrawn copper, type THHN insulated conductors which are individually wrapped with a moistureresistant, flameretardant paper covering Interlocking steel armor is applied over the assembly A 16 AWG aluminum bond wire is placed inside the armor, runs longitudinally and is in intimate contact with the armor for its entire length General applications include dry locations only, branch, feeder and service power distribution in commercial, industrial, institutional and multiresidential buildings, power, lighting, control and signal circuits, concealed or exposed installations, installed in cable tray and approved raceways, environmental airhandling spaces per NEC and under raised floors for information technology equipment conductors and cables per NEC 6455D 6455D2 30022C, fished or embedded in plaster Meets or exceeds the requirements of UL standard 4 for armored cable, UL standard 83, Federal Specification AA59544 formerly JC30B and the National Electrical Code Listed for use in UL 1, 2 and 3 hrs throughpenetration firestop systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC110/120(S))
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235CP)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED BULK (1327BK)
- SOUTHWIRE 50' 122ACT Armor Cable (55274922)
- SOUTHWIRE Bare Copper Grounding Wire, 10 AWG, 800 ft, None Insulation (10626002)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (29583201)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, White, Nylon Jacket, PVC Insulation (58025505)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Brown, PVC Insulation (411030507)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Green (22968201)
- Southwire Building Wire