Shop All Base-Mount and Tripod Work Lights
Southwire
Dual Head Work Light, Corded, 10000lm, LED
Mfr # CSW5X2
Zoro # G607630669
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$321.99
Free 30-Day Returns
Key Features
- Number of Lamp Heads 2
- Lighting Technology LED
- Includes 2-Step Tripod Stand
- Power Source Corded
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # CSW5X2
- Zoro # G607630669
- UPC # 032886747212
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Power Cord Length | 6 ft |
Maximum Height Adjustment | 48.5 in |
Details
Item | Dual Head Work Light |
Number of Lamp Heads | 2 |
Lighting Technology | LED |
Includes | 2-Step Tripod Stand |
Power Source | Corded |
IP Rating | Not Rated |
Hazardous Location Specification | Not Rated |
Brightness Levels | 5,000 lm |
Number of Brightness Levels | 1 |
Hazard Classification | Not Rated |
Frame Color | Black/Yellow |
Cord Designation | SJTW |
Mount Type | Tripod |
Maximum Brightness | 10,000 lm |
Includes Bulb | Yes |
No. of Brightness Levels | 1 |
Number of Brightness Levels / Brightness Control | 1 |
Job Light Type | Tripod Light |
Max. Brightness Range | 10,000 to 19,999 lm |
Operating Voltage | 120V AC |
Description
Dual Head Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 10,000 lm, Number of Brightness Levels 1, Power Cord Length 6 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 48.5 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 5,000 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411015)
- SOUTHWIRE PROBUILT LED Yellow Battery Operated LED Work Light (511512)
- SOUTHWIRE Coleman Cable L-20 500 Watt Portable Halogen Work Light (L-20)
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads (7145SW)
- SOUTHWIRE PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light (111000)
- SOUTHWIRE Coleman Cable Inc. Worklight 250W Halogen Port L878 (1110618)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- Southwire Base-Mount and Tripod Work Lights