Shop All Base-Mount and Tripod Work Lights
Southwire
Dual Head Work Light, Corded, 10000lm, LED
Mfr # 411350
Zoro # G807844859
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamp Heads 2
- Lighting Technology LED
- Power Source Corded
- IP Rating IP65
- Number of Brightness Levels / Brightness Control 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 411350
- Zoro # G807844859
- UPC # 786625000372
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Overall Width | 27 in |
Overall Depth | 35 in |
Overall Height | 15 in |
Maximum Height Adjustment | 35 in |
Power Cord Length | 5 ft |
Details
Item | Dual Head Corded Work Light |
Number of Lamp Heads | 2 |
Lighting Technology | LED |
Power Source | Corded |
IP Rating | IP65 |
Number of Brightness Levels / Brightness Control | 1 |
Hazardous Location Specification | Not Rated |
Number of Brightness Levels | 1 |
Max. Brightness Range | 10,000 to 19,999 lm |
No. of Brightness Levels | 1 |
Wattage | 50 W |
Mount Type | Tripod |
Maximum Brightness | 10,000 lm |
Job Light Type | Tripod Light |
Includes Bulb | Yes |
Frame Color | Black/Yellow |
Hazard Classification | Not Rated |
Operating Voltage | 120V AC |
Description
Dual Head Corded Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 10,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 35 in, Color Rendering Index Not Applicable, Includes Bulb Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- NITECORE NTH25 Rotary Flashlight Holster with Adjustable Belt Clip (NTH25)
- DORCY Penlight, 100 Lumens, LED (41-1218)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- SOUTHWIRE Dual Head Work Light, Corded, 20000lm, LED (CSW10X2)
- SOUTHWIRE LED Tower Work Light, Corded, 22000lm, LED (7309)
- SOUTHWIRE Twin Head Work Light, Corded, 6000lm, LED (411330)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (CSW5X2)
- DORCY 1200 Lumen Rechargeable Light Bar w/magnetic base (41-2639)
- Southwire Base-Mount and Tripod Work Lights