Shop All Electrical Box Hardware
Southwire
Divider, Divider Accessory, Galvanized Steel
Mfr # GBP-15812
Zoro # G709132948
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Divider
- Material Galvanized Steel
- Width 2.19 in
- Raised Height 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # GBP-15812
- Zoro # G709132948
- UPC # 785592109774
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 2.19 in |
Raised Height | 1/2 in |
Details
Item | Divider |
Accessory Type | Divider |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FW2)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SOUTHWIRE Smart Box Shark Tooth (MSBST250)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2709-9)
- Southwire Electrical Box Hardware