Shop All Electrical Box Hardware
Southwire
Divider, Divider Accessory, Galvanized Steel
Mfr # GBP-158-F
Zoro # G909132922
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Divider
- Material Galvanized Steel
- Width 1.06 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # GBP-158-F
- Zoro # G909132922
- UPC # 785592109798
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 1.06 in |
Details
Item | Divider |
Accessory Type | Divider |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Junction Box (53151-S-UPC)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- SOUTHWIRE Electrical Box Extension Ring, 4 Gang, Steel, Square Box (BEX-450)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- Southwire Electrical Box Hardware