Shop All Cutting Pliers
Southwire
Diagonal, Cutting Pliers, 8"
Mfr # 58993340
Zoro # G8723246
Sold in multiples of 6 for $214.74
$214.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Blades Ensure Efficient and Lasting Cutting Surfaces for Hard and Soft Wire; High-Leverage Design Provides Maximum Cutting Power; Hot Riveted Pivot Joint for Smooth Action and No Wobble
- Handle Type Ergonomic Dual Material
- Material Drop Forged 6150 Alloy Steel
- Overall Length 8-1/4"
- Application Hardened Wire, ACSR, Bolts, Screws, and Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 58993340
- Zoro # G8723246
- UPC # 032886944161
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 8-1/4" |
Details
Features | Induction Hardened Cutting Blades Ensure Efficient and Lasting Cutting Surfaces for Hard and Soft Wire; High-Leverage Design Provides Maximum Cutting Power; Hot Riveted Pivot Joint for Smooth Action and No Wobble |
Handle Type | Ergonomic Dual Material |
Material | Drop Forged 6150 Alloy Steel |
Application | Hardened Wire, ACSR, Bolts, Screws, and Nails |
Item | Diagonal,Cutting Pliers,8" |
Description
Diagonal,Cutting Pliers,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- ALC Dust Collector, 1963 CFM Max Flow, 1 5/16 hp, 1 Phase (40412)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- CHANNELLOCK 8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (338)
- MAASDAM Fence Pliers, Round Nose, 10" (8090)
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- KNIPEX Precision Nippers, 10in.L., Black (99 10 250)
- MAYHEW MUFFLER CUTTER OUTSIDE 1967 (MY31967)
- PROTO 4 in End Cutting Nipper Insulated (J2836SCMP)
- Southwire Pliers