Shop All Cutting Pliers
Southwire
Diagonal, Cut Pliers, Angled Head, 8"
Mfr # 58993240
Zoro # G8723359
product price: $48.29
/ea
Sold in multiples of 6 for $289.74
$289.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Blades Ensure Efficient and Lasting Cutting Surfaces for Hard and Soft Wire; High-Leverage Design Provides Maximum Cutting Power; Hot Riveted Pivot Joint for Smooth Action and No Wobble
- Handle Type Dual Material, Comfort Grip
- Material Drop Forged 6150 Alloy Steel
- Overall Length 8-1/4"
- Application Hardened Wire, ACSR, Bolts, Screws, and Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58993240
- Zoro # G8723359
- UPC # 032886944154
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 8-1/4" |
Details
Features | Induction Hardened Cutting Blades Ensure Efficient and Lasting Cutting Surfaces for Hard and Soft Wire; High-Leverage Design Provides Maximum Cutting Power; Hot Riveted Pivot Joint for Smooth Action and No Wobble |
Handle Type | Dual Material, Comfort Grip |
Material | Drop Forged 6150 Alloy Steel |
Application | Hardened Wire, ACSR, Bolts, Screws, and Nails |
Item | Diagonal,Cut Pliers,Angled Head,8" |
Description
Diagonal,Cut Pliers,Angled Head,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 3/8" Socket Adaptor (DW2542IR)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-5/16in (810400)
- STAHLWILLE TOOLS Bit screwdriver TORX T 25 hex C 6, 3 L.25 mm (08130025)
- TEKTON Stubby Combination Wrench Set w/Holder, 14-Piece 6-19 mm (WCB92402)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- PLATO Cutter, Oval, 6 In. L (1755)
- DEFENSEGUARD Air Chisel Slotted Panel Cutter Bit - 0.40 in. (DE96825)
- KNIPEX 5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 140)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- TEKTON 10-1/2 Inch Fencing Pliers (PSP10010)
- KNIPEX Knipex 8 in. Chrome Vanadium Steel High Leverage Diagonal Pliers (74 01 200 SBA)
- Southwire Pliers