Shop All Electrical Box Hardware
Southwire
Device Ring, Ring Accessory, Steel
Mfr # EXR-2
Zoro # G009133003
product price: $8.19
/ea
Sold in multiples of 20 for $163.80
$163.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Steel
- Length 4 in
- Width 4 in
- Raised Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # EXR-2
- Zoro # G009133003
- UPC # 785592986528
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Raised Height | 2 in |
Details
Item | Device Ring |
Accessory Type | Ring |
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1216)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- QUINCY LAB Push Button, Illuminated, Power Switch (401-2213)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- SOUTHWIRE Smart Box Shark Tooth (MSBST250)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- RACO Adjustable Bar Hanger, Bar Accessory, Electrical Box (922)
- Southwire Electrical Box Hardware