Shop All Electrical Box Hardware
Southwire
Device Ring, Ring Accessory, Steel
Mfr # 72EXR-1-1/4
Zoro # G209133025
product price: $9.39
/ea
Sold in multiples of 25 for $234.75
$234.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Steel
- Raised Height 1-1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 72EXR-1-1/4
- Zoro # G209133025
- UPC # 785592122100
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Raised Height | 1-1/4 in |
Details
Item | Device Ring |
Accessory Type | Ring |
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Blue (HS364-S50-BLUE)
- KAB ENTERPRISE ME WHT 3Out PWR Strip (PS-304)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Smart Box Shark Tooth (MSBST250)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- RACO Mud Ring, 2 Gang, 795, Square Box (795)
- Southwire Electrical Box Hardware