Shop All Electrical Box Hardware
Southwire
Device Ring, Ring Accessory, Galvanized Steel
Mfr # LVP51
Zoro # G309132904
Sold in multiples of 25 for $143.75
$143.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Galvanized Steel
- Length 7.13 in
- Width 2.02 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # LVP51
- Zoro # G309132904
- UPC # 785592990303
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 7.13 in |
Width | 2.02 in |
Details
Item | Device Ring |
Accessory Type | Ring |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 22575 Powerstrip 8-Outlet With Timer - White (3270485)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- NVENT HOFFMAN VERSARACK, 50.59x20.91x24.29, Black, Steel (E19SWM25U24)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- SOUTHWIRE Electrical Box Extension Ring, 4 Gang, Steel, Square Box (BEX-450)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- Southwire Electrical Box Hardware