Shop All Electrical Box Hardware
Southwire
Device Ring, Ring Accessory, Galvanized Steel
Mfr # GBSD-3275
Zoro # G509132285
product price: $62.19
/ea
Sold in multiples of 5 for $310.95
$310.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Galvanized Steel
- Width 4.66 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # GBSD-3275
- Zoro # G509132285
- UPC # 785592122209
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 4.66 in |
Details
Item | Device Ring |
Accessory Type | Ring |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A12P10AL)
- Southwire Electrical Box Hardware