Shop All Electrical Box Hardware
Southwire
Device Ring, Ring Accessory, Galvanized Steel
Mfr # 54C3
Zoro # G109131985
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Galvanized Steel
- Length 4 in
- Width 4 in
- Raised Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 54C3
- Zoro # G109131985
- UPC # 785592540034
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Raised Height | 1/2 in |
Details
Item | Device Ring |
Accessory Type | Ring |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2712R)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N16MP)
- Southwire Electrical Box Hardware