Shop All Base-Mount and Tripod Work Lights
Southwire
Corded Wing Light, Battery, 4000lm, LED
Mfr # 7270
Zoro # G807844811
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamp Heads 3
- Lighting Technology LED
- Battery Chemistry Lithium Ion
- IP Rating Not Rated
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 7270
- Zoro # G807844811
- UPC # 811409021226
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Maximum Height Adjustment | 11 in |
Details
Item | Corded Wing Light |
Number of Lamp Heads | 3 |
Lighting Technology | LED |
Battery Chemistry | Lithium Ion |
IP Rating | Not Rated |
Power Source | Battery |
Light Distribution | 360 Degrees |
Number of Brightness Levels / Brightness Control | 2 |
Maximum Brightness | 4,000 lm |
Includes Bulb | Yes |
No. of Brightness Levels | 2 |
Hazard Classification | Not Rated |
Hazardous Location Specification | Not Rated |
Number of Brightness Levels | 2 |
Max. Brightness Range | 4,000 to 7,999 lm |
Frame Color | Black/Yellow |
Maximum Run Time | 4 hr |
Operating Voltage | 120V AC |
Mount Type | Tripod |
Description
Corded Wing Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 4 hr, Maximum Brightness 4,000 lm, Number of Brightness Levels 2, Power Cord Length Not Applicable, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 3, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 11 in, Color Rendering Index Not Applicable, Includes Bulb Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush (P350134-143-30)
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- WESTINGHOUSE 3 LGT WHT Ceil Fixture (66326)
- SOUTHWIRE PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light (111005)
- SOUTHWIRE Dual Head Work Light, Corded, 6000lm, LED (CSW3X2)
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads (7145SW)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (411350)
- SOUTHWIRE PROBUILT LED Yellow Battery Operated LED Work Light (511512)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111509)
- Southwire Base-Mount and Tripod Work Lights