Shop All Power Strips
Southwire
Cord Adapter, 10 AWG, 17 Cord L, Black
Mfr # 65039201
Zoro # G1980886
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 125V AC
- Color Black
- Cord Length 17 in
- Max. Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 65039201
- Zoro # G1980886
- UPC # 32886700828
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 17 in |
Wire Size | 10 AWG |
Height | 13-1/2 in |
Length | 4 in |
Dimensions | 4 in L x 13-1/2 in H x 1-1/4 in W |
Width | 1-1/4 in |
Details
Item | Cord Adapter |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Black |
Max. Amps | 30 A |
Plug Configuration | NEMA L14-30P |
Standards | UL Listed |
Temp. Rating | -40 Degrees to 140 Degrees F |
Connector Type | NEMA TT-30R |
For Use With | General Purpose |
Max. Watts | 3,750 W |
Jacket Material | PVC |
Description
Cord Adapter, Number of Outlets 1, Max. Amps 30 A, Voltage 125V AC, Plug Configuration NEMA L14-30P, Connector Type NEMA TT-30R, Temp. Rating -40 Degrees to 140 Degrees F, Wire Size 10 AWG, Cord Length 17 in, For Use With General Purpose, Color Black, Jacket Material PVC, Max. Watts 3,750 W, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 1.1 to 3 psi, Standard Action (76051-B00000020-01)
- SWE-TECH 3C Decora Wall Plate Insert, White, 2 Hole for Keystone Jack (FWT302-2D-W)
- AC WORKS California Standard 50A 250V 3-Wire Locking Female Connector Assembly (CS8264)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- SOUTHWIRE Surge Guard RV Extension Cord Set - 30A, 25' 10/3 Cord, 120V (30A25MFST)
- SOUTHWIRE Coleman Cable 22575 Powerstrip 8-Outlet With Timer - White (3270485)
- SOUTHWIRE Southwire Yellow Jacket 15 ft. L 6 outlets Power Strip w/Surge Protection Yellow 1050 J (5138N)
- SOUTHWIRE 9Out 36" Pwr Strip (5153)
- SOUTHWIRE Coleman Cable 172-01910 12-3 25' Sjtw Generatorcord (172-01910)
- SOUTHWIRE Coleman Cable 41350 6-Outlet White Power Strip With 1.5 ft. Cord (41350)
- CHARG 10 ft. L 6 outlets Power Strip w/Surge Protection Black 1000 J (BE037680000547)
- Southwire Power Strips