Shop All Power Strips
Southwire
Cord Adapter, 10 AWG, 12 Cord L, Black
Mfr # 65039401
Zoro # G1979206
product price: $9.55
/ea
Sold in multiples of 4 for $38.20
$38.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 125V AC
- Color Black
- Cord Length 12 in
- Max. Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 65039401
- Zoro # G1979206
- UPC # 32886700842
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 12 in |
Wire Size | 10 AWG |
Length | 5 in |
Width | 3 in |
Dimensions | 5 in L x 9 in H x 3 in W |
Height | 9 in |
Details
Item | Cord Adapter |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Black |
Max. Amps | 30 A |
Max. Watts | 3,750 W |
For Use With | General Purpose |
Connector Type | NEMA TT-30R |
Standards | UL Listed |
Jacket Material | PVC |
Plug Configuration | NEMA 14-50P |
Temp. Rating | -40 Degrees to 140 Degrees F |
Description
Cord Adapter, Number of Outlets 1, Max. Amps 30 A, Voltage 125V AC, Plug Configuration NEMA 14-50P, Connector Type NEMA TT-30R, Temp. Rating -40 Degrees to 140 Degrees F, Wire Size 10 AWG, Cord Length 12 in, For Use With General Purpose, Color Black, Jacket Material PVC, Max. Watts 3,750 W, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMANN 25A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-25)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JLLN100)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- SOUTHWIRE Surge Guard RV Extension Cord Set - 30A, 25' 10/3 Cord, 120V (30A25MFST)
- SOUTHWIRE Coleman Cable 172-01910 12-3 25' Sjtw Generatorcord (172-01910)
- SOUTHWIRE Cord Adapter, 12 AWG, 9" Cord L, Black (65039301)
- SOUTHWIRE Coleman Cable 41350 6-Outlet White Power Strip With 1.5 ft. Cord (41350)
- SOUTHWIRE Coleman Cable 22575 Powerstrip 8-Outlet With Timer - White (3270485)
- SOUTHWIRE Southwire Yellow Jacket 15 ft. L 6 outlets Power Strip w/Surge Protection Yellow 1050 J (5138N)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- Southwire Power Strips