Shop All Cable and Wire Cutters
Southwire
Compact Stripper Cutter 10-18 Awg
Mfr # 58278140
Zoro # G0918815
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Wire Stripping and Cutting
- Overall Length 6-1/4"
- Cutting Action Serrated
- Material Stainless Steel
- Handle Type Double Dipped Plastic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58278140
- Zoro # G0918815
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6-1/4" |
Details
Primary Application | Wire Stripping and Cutting |
Cutting Action | Serrated |
Material | Stainless Steel |
Handle Type | Double Dipped Plastic Grip |
Features | Spring Loaded For Self-Opening Action; 10 to 18 AWG Solid |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Compact Stripper Cutter 10-18 Awg |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Compact Stripper Cutter 10-18 Awg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-116-A)
- KRAFT TOOL Plugging Chisel (BL576)
- FREUD Forstner Bit, 1/4" dia. (PB-001)
- WESTWARD Combination Wrench, SAE, 1/2in Size (1EYH3)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- SOUTHWIRE CUTTER MC/AC CABLE (59816601)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- BURNDY 18" Cable Cutter, Center Cut (PATCUT245LI)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- Southwire Knives, Cutters & Snips