Shop All Spring Return Hose Reels
Southwire
Coleman Cable x Yellow Retractable C Reel, 20ft.
Mfr # E315
Zoro # G1060453
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # E315
- Zoro # G1060453
- UPC # 00650361165964
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Length | 20 ft. |
Details
Item | Yellow Retractable C Reel,20ft. |
Description
Yellow Retractable C Reel,20ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HCFE.12-3/8-EX (HCFE-EX)
- FESTO Standards-Based Cylinder DSBC-63-100-PPSA-N3 (DSBC-63-100-PPSA-N3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FUP8H, Return Line, 3 micron (ZX-HC8300FUP8H)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (6WA74)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 300 ft. (DHRA50300)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-EN-350)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- PROLUBE PROLUBE x Dual Arm, Grease Reel, 1/4" x 33 ft., Max 5800 psi (47990)
- Southwire Hose & Cable Reels