Shop All Phone Handset Cords
Southwire
Coleman Cable Vinyl Outdoor Extension Cord 02304
Mfr # 2304
Zoro # G004057007
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Network Cable
- Boot Type Snagless
- American Wire Gauge 24 AWG
- Board Width 48"
- Board Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2304
- Zoro # G004057007
- UPC # 29892023041
- Country of Origin China
- Category Phone Handset Cords
Dimensions
Board Width | 48" |
Board Height | 36" |
Details
Product Type | Network Cable |
Boot Type | Snagless |
American Wire Gauge | 24 AWG |
Frame Material | Aluminum |
Product Color | Red |
Application/Usage | Cubicle |
Board Surface Color | Brown |
Frame Color | Silver |
Board Surface Material | Natural Cork |
Orientation | Horizontal |
Assembly Required | Assembled |
Cable Characteristic | Patch Cable |
Contact Plating | Gold |
Cable Type | Category 6 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Mouse, Black, Wireless, Laser (LOG910001935)
- ANKER Powercore 326 2 Port Power Bank 20w 20,000 Mah, Black (A1367H11-1)
- LOGITECH Advanced Corded Mouse M500s, USB, Right Hand Use, Black (910-005783)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere X320 300CCA Lawn Mower (ML-U1-CCAHR527)
- SOUTHWIRE Coleman Cable Locking Adapter 09020 (9020)
- SOUTHWIRE Coleman Cable 100ft. 14-3 Blue Hi-Visibility-Low Temp Outdoor Extension Cord 0246 (02469-06)
- CREST HEALTHCARE DuraCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (9900L-10)
- ANACOM MEDTEK PRESSCALL, NURSE CALL CORD, 1/4" CONNECTOR 8 FT. (E1230-08)
- SOFTALK Telephone Extension Cord, Dual Jack Plug (04130)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- AUDIOVOX 12' Wht Handset Cord (TP280WRV)
- Southwire Phone Handset Cords