Shop All Server Switches & Adapters
Southwire
Coleman Cable Outdoor Remote Control With Push Button Controls 32555
Mfr # 32555
Zoro # G004086250
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty
- Color Blue
- Sheet Size 8 1/2" Width x 11" Length
- Product Type Report Cover
- Product Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 32555
- Zoro # G004086250
- UPC # 8855325552
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Features | Heavy Duty |
Color | Blue |
Product Type | Report Cover |
Product Material | Vinyl |
Assembly Required | No |
Sheet Standard | Letter |
Recycled | No |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 12V 6.3A 75W (SDR-75-12)
- DANTONA Battery 1.55 Volt Silver Oxide Dantona 5 Pack Specialty Batteries (VAL-357-5)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- Southwire Server Switches & Adapters