Shop All Automotive Battery Chargers
Southwire
Coleman Cable CCI08760 Road Power Commercial Grade Booster Cables- 4 Gauge- 20 ft-500 Amp
Mfr # CCI08760
Zoro # G204160842
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # CCI08760
- Zoro # G204160842
- UPC # 29892087609
- Country of Origin China
- Category Automotive Battery Chargers
Description
Engineered specifically for the needs of the professional mechanic and feature 500 AMP rated parrot-jaw clamps. Parrot Jaw clamps are manufactured from rugged zinc-plated steel with serrated copper-clad jaws and non-slip vinyl-coated grips. This family of booster cables is constructed with dual-extruded wire to provide the user with tangle-free operation. These booster cables are available in 4 or 2 gauge in various lengths and packaged in retail-style boxes designed both for display and storage.
Gauge: 4
Length: 20 ft.
Jacket Color: Black
Gauge: 4
Length: 20 ft.
Jacket Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Emissions Test Formula Additive, For Gasoline Engines, 12 oz. (05063)
- DONALDSON Air Filter, Primary Finned, P182063 (P182063)
- RULE Rule IL500 Plus In-Line Submersible Pump - 7gpm - 12V (IL500P)
- DEE ZEE STEEL LADDER RACK - HALF RACK 250LB LIMIT (FULLSIZE TRUCKS) (DZ95053)
- ILC Replacement For ASSOCIATED US20 (US20)
- ILC Replacement for Club CAR DS 1995-2010 Battery Charger (WX-SL21-6)
- ILC Replacement For ASSOCIATED 9425 (9425)
- MIGHTY MAX BATTERY 100 Watts 100W Solar Panel 12V - 18V Poly Off Grid Battery Charger for RV (MAX3526012)
- QUICKCABLE Rescue Battery Power Packs (604051-001)
- INTEGRATED SUPPLY NETWORK Clore 12/24V Wheel Battery Charger; 40/20/2/230A - 4745 (4745)
- EXTREME MAX 12 volts 4-Bank Battery Charger (EX380659)
- Southwire Automotive Battery Chargers