Shop All Phone Handset Cords
Southwire
Coleman Cable 9ft. 5.3 Orange Trinector Three-Way Power Extension Cord 04006
Mfr # 4006
Zoro # G304057035
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Required Assembled
- Product Color Red
- Speed Settings 2
- Product Type Portable Fan
- Blade Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 4006
- Zoro # G304057035
- UPC # 29892040062
- Country of Origin China
- Category Phone Handset Cords
Details
Assembly Required | Assembled |
Product Color | Red |
Speed Settings | 2 |
Product Type | Portable Fan |
Blade Material | Metal |
Boot Type | Snagless |
Conductor | Copper |
Cable Type | Category 6 |
Cable Characteristic | Patch Cable |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- TRANSCENDENT Junction Box, Fits Dome, Turret Cameras (VT-TJB01)
- SAFT LS26500_TAB C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500_TAB)
- ILC Replacement for Panasonic Br1632-1hf (BR1632-1HF PANASONIC)
- SOUTHWIRE Coleman Cable 100ft. 14-3 Blue Hi-Visibility-Low Temp Outdoor Extension Cord 0246 (02469-06)
- SOUTHWIRE Coleman Cable Locking Adapter 09020 (9020)
- ANACOM MEDTEK DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1266-08RB)
- ANACOM MEDTEK Call Cord - Geriatric Hill-Rom 20 PIN (F3512-10)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Jeron 620 8-Pin Din Plug (117728-12)
- AUDIOVOX 25' Wht Handset Cord (TP282WR)
- CURLEY CORD Handset Cord - Matte Black- 12 ft. (L-H4DU-12-FB)
- Southwire Phone Handset Cords