Shop All Incandescent Light Bulbs
Southwire
Coleman Cable 681 6 x 25 ft. Metal Ground Work Light
Mfr # 6753206
Zoro # G804066629
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 6753206
- Zoro # G804066629
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- Patented dual hook system, hang by the guard or handle.
- Heat resistant housing stays cool even with short neck bulbs.
- Round flexible vinyl jacket.
- Ul rated for 75 watt maximum bulbs.
- Ul listed.
- Orange cord.
- Sleeved.
- Dimension - 6 x 25 ft.
- Item weight - 2.18 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- STREAMLIGHT Streamlight® 61424 Enduro Pro Haz-Lo 235 Lumen Low Profile Safety Rated Multi-Function Headlamp (61424)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/841/ECO)
- SOUTHWIRE Coleman Cable E237 Plastic Incandescent Reflector Trouble Light (E237)
- MIRACLE LED Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls (607984)
- WESTINGHOUSE BULB CA8 25W CLR 2PK (3774)
- ILC Replacement for Light Bulb / Lamp 100a19 24V replacement light bulb lamp (100A19 24V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 65r40/fl 130v replacement light bulb lamp (65R40/FL 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S3703 replacement light bulb lamp, 4PK (S3703 SATCO)
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- Southwire Incandescent Light Bulbs