Shop All Light Fixture Parts
Southwire
Coleman Cable 59415 Indoor & Outdoor Light Control Socket
Mfr # 192018
Zoro # G804039708
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 192018
- Zoro # G804039708
- Country of Origin China
- Category Light Fixture Parts
Description
Features
- Indoor/Outdoor Light Control Socket With Timed Photocell & Remote.
- Goes On At Dusk Or Off At 2, 5, 8 Hours Or Dawn.
- Remote Override.
- Remote Works Up To A Distance Of 80'.
- Control A Lamp Or Overhead Light.
- Fast.
- Tool Free Set Up.
- No Wiring Required.
- CFL.
- LED & Incandescent Compatible.
- Dimension - 1.75 L x 4.13 W x 6.63 H x in.
- Item Weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- SOUTHWIRE 12 in. Long Stud Joist Boca Nail Plate (SP-512)
- SOUTHWIRE Hands Free 4 in. Square Box Swivel Hanger for 1/2 in. or 3/4 in. Pipe (SC-5075HF)
- SOUTHWIRE Replacement Panel Light, 90 LED (9709)
- SOUTHWIRE 24" Ceiling Tile Bridge Locking Box Slider Bracket with 4" Square Tabs (CTB-24LK)
- ANTENNA SPECIALIST Antenna Specialist ASPA452 36-42 Mhz .75 in. Roof Mount with Spring Cable Connector (ASPA452)
- MIDWEST FASTENER 1/8IP x 1" Extra Thick Felt Lamp Washers 10PK (64727)
- ILC Replacement For LIGHT BULB LAMP, LEV 434 (LEV 434)
- Southwire Light Fixture Parts