Shop All Automotive Battery Accessories
Southwire
Coleman Cable 55668033 24 ft. 16 Gauge Primary Wire - Red
Mfr # 115652
Zoro # G904145705
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 115652
- Zoro # G904145705
- Country of Origin China
- Category Automotive Battery Accessories
Description
Features
- 24 ft. Primary Wire.
- Durable PVC outer-jacket resists water, oil, and chemicals.
- Full gauge stranded copper for higher current-carrying capacity.
- Color - Red.
- 16 Gauge.
- Dimension - 3.5 L x 1.5 W x 4 H x in.
- Item Weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Swivel Tee, 1/4"x1/4" (016344)
- WIX FILTERS WL10050 Engine Oil Filter (WL10050)
- BUYERS PRODUCTS Low Profile 6 Inch by 2 Inch LED Beacon with Blunt Cut Leads (SL551ALP)
- TIMKEN Wheel Race - Rear Inner, 362A (362A)
- SOUTHWIRE Booster Cable 2GA 400AMP 25' (CM08862)
- SOUTHWIRE Wire Primary 10Ga100'Grn (56133023)
- SOUTHWIRE Wire Primary 14Ga100'Wht (55669023)
- SOUTHWIRE Wire Primary 16Ga100'Grn (56422023)
- SOUTHWIRE Wire Primary 16Ga100'Wht (55667923)
- SOUTHWIRE Wire Primary 18Ga100'Grn (55835023)
- GROTE Battery Cables, 2/0 Ga, 14", Red (84-9585)
- Southwire Automotive Battery Accessories