Shop All Circuit Breaker & Panelboard Accessories
Southwire
Coleman Cable 5148 6 Outlet Metal Power Block
Mfr # 201642
Zoro # G304000413
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2.4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 201642
- Zoro # G304000413
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Coleman Cable |
Amps | 2.4A |
Description
Features
- Yellow jacket.
- 8 outlet.
- Metal power block.
- Tough metal housing.
- 2.4A USB with flexible debris covers.
- Cord management with cord clip plug & high visibility 6 ft. 14/3 cord with cord clip plug.
- Dimension - 1.5 x 6.25 x 14.25 in.
- Item Weight - 1.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 2 Gang, 859, Square Box (859)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- GE Main Lug Kit, 225A, 3.25inWx8.25inL (NKA)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- SQUARE D Electric Joint Compound (PJC7201)
- GE HUB UNIVERSAL 2"" (TC200P)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- SQUARE D Neutral Lug Kit #12 Wire (LK70ANCP)
- SQUARE D Cover, 225A, 42 Poles (QOC42US)
- Southwire Circuit Breaker & Panelboard Accessories