Coleman Cable 50049 Outdoor WiFi Outlet; Black
Mfr # 50049
Zoro # G404035339
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 50049
- Zoro # G404035339
- UPC # 78693500497
- Country of Origin China
- Category Wireless Routers
Description
WiOn Outdoor Wi-Fi Outlet, with 2-grounded outlets, weatherproof housing, and 6 in. power cord. Turn on or off your lights or landscape decorations with your Smartphone or tablet from anywhere. Connect up to 12 Wi-Fi outlets to your smart device. Program devices to turn on or shut off at specific times, with to-the-minute accuracy, and programmable for weekdays, weekends, or every day; up to 12 on/off settings per day. Unique timer functions like, Sun Tracker Technology, can turn on or off at sunset or sunrise, countdown mode, can turn off after selected time, or random settings, can turn lights on and off periodically to give your home a lived in look. Manual override allows you to take immediate, standard control. Controls outdoor lighting and holiday decorations to give your home that lived in look.
Features- Type - Outdoor WiFi Outlet.
- Color - Black.
- 125Vac 60Hz.
- 10A/13A/15A Resistive.
- 1000W Tungsten.
- 0.5HP.
- 500VA Electronic Ballast.
- 120V ac 60Hz.
- 8.3A Ballast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for FAAC 415 Compact Operator (ML7-121911111283)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- ILC Replacement for HP Hewlett Packard Probook 640 G1 (PROBOOK 640 G1 HP HEWLETT PACKARD)
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- TP-LINK Ac1300 Wireless Usb Adapter (ArcherT4UPlus)
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(3-PACK))
- ASUS ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router (ZENWIFIPROET12)
- ASUS Zenwifi Ax 2Pk White (90IG0590-MA1G4V)
- KASDA 11N 300M WiFi Router w/ 2x External 3dBi Antennas (KW5515)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- Southwire Wireless Routers