Southwire

Coleman Cable 172-03482 3-Way 2' Tri-Source Allweather Cord Lighte


product price: $40.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Conductor Size 1: 12/3 AWG.
  • Cable Marking: SEOW.
  • Length: 2 ft.
  • Color: Yellow.
  • Voltage: 125.00 VAC.
  • Amps: 15.00 A.
  • No. of Outlets: 3.
  • Withstanding Voltage: 600 V.
  • Operating Temp.: -67 °F [Min].
  • Resistance: Chemical, Oil Resistant, Weather Resistant.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.