Shop All Plug-In Power Supplies
Southwire
Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft
Mfr # 172-019228806
Zoro # G304053822
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 172-019228806
- Zoro # G304053822
- Country of Origin China
- Category Plug-In Power Supplies
Description
Features
- Blue color for easy identification.
- Durable heavy-duty STW jacket.
- Lighted receptacle indicates when the power is on
- Conductor Size 1 - 8/3 AWG
- Cable Marking - STW
- Length - 50 ft.
- Color - Blue
- Voltage - 250 V
- Watts - 10000 W
- Amps - 40 A
- No. of Outlets - 1
- Body Cover Material - Thermoplastic
- Height - 5 5/8 in.
- NEMA/IEC Configuration - 6-50P to 6-50R Lighted
- Type - Welder Extension Cord
- Width - 14.5 in.
- Item Weight - 22.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale 10U2-05101.5WH Apple Lightning Authorized White iPhone; iPad; iPod; USB Charge & Sync Cable - 1.5 ft. (10U2-05101.5WH)
- ILB GOLD Alarm Battery, Replacement For Pentair, 520815Z Battery (520815Z BATTERY)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BSGEL62)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Simplex 15-Pin Plug (117750-10)
- SOUTHWIRE Coleman Cable 172-019178806 2.3 Stw Welder Extension Cords; 25 Ft (172-019178806)
- ROCSTOR 6Ft/1.8M Premium Computer Power Cord Nem (Y10C111-B1)
- SCHNEIDER ELECTRIC Schneider Electric SRT3000RMXLT-NC 208V APC Smart-UPS SRT 3000VA RM Network Card - Black (SRT3000RMXLT-NC)
- MG ELECTRONICS 5 VDC 500mA Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-054000D)
- UPG 24VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2440W-L6)
- ICOMTECH AC/DC Power Supply, 1 Output, 12V@4.5A, 54W (HDR-60-12)
- BASELINE Baseline 12-1116 Skinfold Caliper Accessory - Calibration Block (12-1116)
- Southwire Plug-In Power Supplies