Southwire

Coleman Cable 172-01288 16-3 50' Sjeow Polar-Solar Extension Cord


product price: $83.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Type: Polar/Solar Extension Cords.
  • Length: 50'.
  • Color: Yellow.
  • Voltage: 125 VAC.
  • Amps: 15 A.
  • Withstanding Voltage: 300 V.
  • Operating Temp: -67 °F [Min].
  • Resistance: Chemical, Oil Resistant, Weather Resistant.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.