Shop All Extension Cords
Southwire
Coleman Cable 1352244 100 ft. Extension Cord Stripes; Red & White
Mfr # 1352244
Zoro # G103711206
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 1352244
- Zoro # G103711206
- UPC # 29892003296
- Country of Origin China
- Category Extension Cords
Description
Features
- Clear molded ends feature a power indicator light
- Neon stripe cords help to easily identify cords on job
- Color: Red & White
- Capacity: 100'
- Dimension: 18 x 12 x 18 in.
- Weight: 13.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DC2)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (64816901)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000H)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01787)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (1637SW0061)
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- Southwire Extension Cords