Shop All Extension Cords
Southwire
Coleman Cable 09418 12 ft. 16 By 2 Split Cube Tap Extension Cord
Mfr # 292752
Zoro # G903710751
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 292752
- Zoro # G903710751
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- 12 ft. 16 By 2 Split Cube Tap Extension Cord.
- Cord Splits 6 ft. In Each Direction.
- 13 Amp.
- 125 Voltage.
- UL Listed.
- Color - White.
- Dimension - 8.75 L x 3.75 W x 2.25 H x in.
- Item Weight - 0.53 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- SOUTHWIRE Coleman Cable 172-02578-000H 50 ft. Extension Cord; Blue Lighted End (172-02578-000H)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- SOUTHWIRE Coleman Cable Yellow Jacket Indoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW (2814)
- SOUTHWIRE 03267-06 25 ft. Blue Power Block Extension Cord (484306)
- SOUTHWIRE Extension Cord, Outdoor, 50 ft. Length (3688SW0002)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- Southwire Extension Cords