Shop All Coaxial Cables
Southwire
Coaxial Type: RG-6, Impedance Ohms 75
Mfr # 920410608
Zoro # G901209325
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Strands 1
- No. of Conductors 0
- Standards Standards & ReferencesNEC Article 725 CL2NEC Article 800 CMNEC Article 820 CATVUL-1581 Vertical Flame TestDirective (EU) 2015/863 – RoHS 3
- Construction ConstructionConductors: 18 AWG (1/.040) Copper Clad SteelInsulation: Foam Polyethylene color naturalShielding1: Polyester/Aluminum Fusible Tape plus 40% Aluminum BraidShielding2: Polyester/Aluminum Fusible Tape plus 60% Aluminum BraidJacket: PVC, Black
- Size (Awg or Kcmil) 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 920410608
- Zoro # G901209325
- Country of Origin China
- Category Coaxial Cables
Dimensions
Size (Awg or Kcmil) | 18 AWG |
Details
Item | Coaxial Type: RG-6 |
No. of Strands | 1 |
No. of Conductors | 0 |
Standards | Standards & ReferencesNEC Article 725 CL2NEC Article 800 CMNEC Article 820 CATVUL-1581 Vertical Flame TestDirective (EU) 2015/863 – RoHS 3 |
Construction | ConstructionConductors: 18 AWG (1/.040) Copper Clad SteelInsulation: Foam Polyethylene color naturalShielding1: Polyester/Aluminum Fusible Tape plus 40% Aluminum BraidShielding2: Polyester/Aluminum Fusible Tape plus 60% Aluminum BraidJacket: PVC, Black |
Nom. Od (Mils) | 300mils |
Applications | ApplicationSouthwire rated CATV (Community Antenna Television) Coax cable. This type coax used to drive video signals for television programming signals, community antenna television system, master antenna and for broadband internet access. Max Temperature Range: + 75°C |
Description
Coaxial Type: RG-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- RITTAL Carbon Steel Enclosure, 13.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB141206HC)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- FIRESTIK Firestik K850 50 ft. Rg58Au Coax with Pl259 (K850)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- Southwire Coaxial Cables