Shop All Wire Strippers & Crimpers
Southwire
Coax Prep Tool, 9-29/32" L
Mfr # 58743440
Zoro # G9535325
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 7/8 in
- Features Easily Loosens Stubborn Connectors, Flares Coax Jacket for Easier Connector Insertion, Holds Cable TV "F" Connector During Cable Insertion
- Application Slitting, Stripping
- Number of Pieces 1
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58743440
- Zoro # G9535325
- UPC # 32886935107
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 7/8 in |
Length (In.) | 2" |
Overall Length Range | 9 - 11 in |
Details
Features | Easily Loosens Stubborn Connectors, Flares Coax Jacket for Easier Connector Insertion, Holds Cable TV "F" Connector During Cable Insertion |
Application | Slitting, Stripping |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Handle Type | Double-Molded Grip |
Includes | Coax Prep Tool |
Insulated | No |
Tether Capable | Not Tether Capable |
Item | Coax Prep Tool |
For Wire/Cable Type | Coax Cable |
Handle Style | Standard |
Type | Electrical Cable Strippers |
Tether Style | Not Tether Capable |
Tether Ready | No |
Grip Style | Standard Cushion |
Tool Functions | Cut |
Description
Coax Prep Tool, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Handle Style Standard, Insulated No, Application Slitting, Stripping, Grip Style Standard Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- DRILL AMERICA m30x1 Carbon Steel Hex Die (DWTSMH30X1)
- KODIAK CUTTING TOOLS .396 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479452)
- ROBERTS Carpet Knife Rounded Razor, 6 in L (10-215)
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- SOUTHWIRE 8 in. Non Metal Cable Stipper (58278540)
- SOUTHWIRE 7 13/32 in Cable Stripper 10 to 24 AWG (58746140)
- SOUTHWIRE Cable Stripper, 12 AWG Max. Cable Dia. (SNM1214HD)
- SOUTHWIRE TCC9D Wire Cutter/Crimper, 10 to 22 AWG Solid Stripping, Dipped Grip Handle (58289901)
- SOUTHWIRE Wire Stripper V-Notch (58278740)
- MALCO Turbocrimper Impact (C5A2)
- Southwire Crimping Tools