Shop All Cable and Wire Cutters
This Product is Discontinued
Southwire
Coax 3-in-1 Crimp Tool, Stainless (Discontinued)
Mfr # HCT-C1
Zoro # G8723587
This Product is Discontinued
Key Features
- Primary Application Coaxial Cable
- Overall Length 8.3"
- Material Stainless Steel
- Includes (1) Coax 3-in-1 Crimp Tool; (10) RG6 'F' Connectors
- Handle Type Textured Double Dipped Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # HCT-C1
- Zoro # G8723587
- UPC # 032886935145
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8.3" |
Details
Primary Application | Coaxial Cable |
Material | Stainless Steel |
Includes | (1) Coax 3-in-1 Crimp Tool; (10) RG6 'F' Connectors |
Handle Type | Textured Double Dipped Grip |
Item | Coax 3 in 1,Crimp Tool,Stainless |
Features | One Tool Cuts, Strips and Crimps Coax Cable |
Description
Coax 3 in 1,Crimp Tool,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.