Shop All Power Cables
Southwire
Class K Welding Cable, 6 AWG, 266 Strand, Red, Sold by the FT
Mfr # 104110504
Zoro # G311130479
product price: $1.59
/ea
Sold in multiples of 250 for $397.50
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 6
- Number of Conductors 1
- Max. Cord Temp. 105 C
- Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 104110504
- Zoro # G311130479
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | Welding Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 105 C |
Material | Bare Copper |
Type | Class K |
Color | Red |
Insulation Material | EPDM |
Stranding | 266 |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO2155237)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK (61410SCBK)
- SOUTHWIRE Class K Welding Cable, 1/0 AWG, 1026 Strand, Red, Sold by the FT (104150504)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- Southwire Power Cables