Shop All Power Cables
Southwire
Class K Welding Cable, 6 AWG, 266 Strand, Black, Sold by the FT
Mfr # 104110508
Zoro # G611130407
product price: $1.49
/ea
Sold in multiples of 250 for $372.50
$372.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 6
- Number of Conductors 1
- Type Class K
- Max. Cord Temp. 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 104110508
- Zoro # G611130407
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | Welding Cable |
Voltage | 600V |
Number of Conductors | 1 |
Type | Class K |
Max. Cord Temp. | 125 C |
Material | Bare Copper |
Color | Black |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Insulation Material | EPDM |
Stranding | 266 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KTK-R-30)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK (61410SCBK)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 2C, TPE, Black, Sold by the FT (55049506)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- SOUTHWIRE , 2 651BC WELDING CABLE EPDM BLACK, Sold by the FT (104130608)
- Southwire Power Cables