Shop All Power Cables
Southwire
Class K Welding Cable, 4 AWG, 420 Strand, Black, Sold by the FT
Mfr # F040640300
Zoro # G611130568
product price: $2.19
/ea
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 4
- Number of Conductors 1
- Material Bare Copper
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # F040640300
- Zoro # G611130568
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 4 |
Details
Item | Welding Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Bare Copper |
Color | Black |
Max. Cord Temp. | 105 C |
Type | Class K |
Stranding | 420 |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | EPR |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3825)
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- MERSEN Power Distribution Block, 1 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67611)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- SOUTHWIRE Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (55815299)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- FIRMAN Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord (1190)
- Southwire Power Cables